Klein Tools
General Purpose Phillips Screwdriver #0 Round
Mfr # 604-3
Zoro # G1162086
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Crosspoint
- Screwdriver Tip Style Phillips
- Tip Size #0
- Handle Material Rubber
- Handle Design Cushion Grip
Explore More Products
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round 605-4
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round 602-4
- KLEIN TOOLS General Purpose Multi-Bit Offset Screwdriver 1/4 in Round 671-6
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, #2 Phillips, 6-Inch 6936INS
- KLEIN TOOLS 3/16IN Cabinet Tip Screwdriver 3/16" Round 70155
- KLEIN TOOLS Midget Screwdriver A000
- KLEIN TOOLS Slotted Screwdriver, 4-Inch Shank, 1/8- 6254
- KLEIN TOOLS Heavy Duty Hinged Knee Pads 60491
- KLEIN TOOLS Heavy Duty Knee Pad Sleeves, L/XL 60611
- STEELMAN T20 x 3" Star Tip Screwdriver with Fluted Handle 31012
- KLEIN TOOLS 3/8IN Keystone-Tip Screwdriver 3/8" Square BD412
- Klein Tools Screwdrivers