Shop Alternate Products
This Product is Discontinued
Honeywell Miller
Restraint Lanyard, 6 ft., 310 lb. Weight Capacity (Discontinued)
Mfr # T9112W/6FTAF
Zoro # G1162375
This Product is Discontinued
Key Features
- Length 6 ft
- Weight Capacity 310 lb
- Tensile Strength 5000 lb.
- Visual Load Indicator No
- Max. Working Load 310 lbs