Zoro Select
Jack Chain, Single, Zinc, Sz 18, 5 Lb, 100 Ft
Mfr # 2ZDE5
Zoro # G1162612
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 18 in
- Chain Link Style Jack
- Working Load Limit 5 lb
- Welding Type Weldless
Explore More Products
- ZORO SELECT Jack Chain, Single, Ni, Sz 18, 5 Lb, 100 Ft 2ZDF1
- ZORO SELECT Jack Chain, Single, Brass, Sz 18, 5 Lb, 100Ft 2ZDF7
- ZORO SELECT Chain, Dbl, Galv, Sz 1/0,200 Lb Load, 100 Ft 2ZDJ3
- ZORO SELECT Jack Chain, Single, Brass, Sz 20, 3 Lb, 100Ft 2ZDF6
- ZORO SELECT Jack Chain, Single, Ni, Sz 20, 3 Lb, 100 Ft 2ZDE9
- ZORO SELECT Jack Chain, Single, Ni, Sz 14, 16 Lb, 100 Ft 2ZDF3
- PEERLESS CHAIN 1/4" X 5' ANCHOR 5 BAG/CT, 406940405 406940405
- CAMPBELL CHAIN & FITTINGS 5/8" Sweep Chain, Bright, 150' per Drum T0181092
- DAYTON Chain, Grade 70, 5/16 Size, 20 ft., 4700 lb. 1DJR9
- PEERLESS Chain, Straight, 20 ft., 35,300 lb., Welded 5510920
- US WEIGHT Plastic Chain, 2", 500 ft, Yellow ft. SunShield U2355YEL
- Zoro Select Chains