Banjo
1" Female Coupler x MNPT Cam Lever Coupling
Mfr # 125B
Zoro # G1163242
$15.75
25% off
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Polypropylene
- Coupling Type Type B
- Connection Type NPT
- Coupler Size 1"
Explore More Products
- BANJO 3" Male Adapter x MNPT Cam Lever Coupling 300F
- BANJO 1-1/2" Male Adapter Dust Plug 150PL
- BANJO 3/4" Male Adapter x Hose Shank Cam Lever Coupling 050E
- BANJO 4" Female Coupler x Hose Shank Cam Lever Coupling 400C
- BANJO 3/4" Male Adapter x MNPT Cam Lever Coupling 075F
- BANJO 3" Male Spool Adapter Cam Lever Coupling 300FF
- BANJO 2In Cast Iron Pump, 5 HP, Cast iron, 2" Inlet 200PIH5V
- BANJO 90 Degree Female 1 1/2 150C90
- BANJO 2Inmanifold Flange X 2In Female Coupler M220D
- DIXON Dust Cap, 4 In, 100 psi, Female Coupler G400-DC-BR
- APG 4" 316 Stainless Steel Part A Butt Weld 340ABWSST
- Banjo Fittings