Shop Alternate Products
This Product is Discontinued
Kipp
Mini Wing Knob, Ext, SS, M8, 1.57 In, 2.16 (Discontinued)
Mfr # K0274.0008X40
Zoro # G1163276
This Product is Discontinued
Key Features
- Color Black Gray, Natural
- Finish Natural Finish
- Knob Type Wing Grip
- Material Thermoplastic/Stainless Steel
- Screw Length 40mm