Tough Guy
Pipe Brush, 31 in L Handle, 5 in L Brush, Red, Polypropylene, 36 in L Overall
Mfr # 2VHE5
Zoro # G1163592
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Pipe Brush
- Brush Length 5 in
- Handle Length 31 in
- Bristle Material Nylon
- Handle Material Polypropylene
Explore More Products
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Brown, Polypropylene, 36 in L Overall 2VHE8
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Yellow, Polypropylene, 36 in L Overall 2VHE6
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Green, Polypropylene, 36 in L Overall 2VHE4
- TOUGH GUY 4 in W Bench Brush, 10 in L Handle, 10 in L Brush, Gray, Plastic, 10 in L Overall 400F96
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 5 1/2 in L Handle, 4 1/4 in L Brush, Green, Plastic, 10 in L Overall 48LZ34
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Green, Polypropylene, 36 in L Overall 2VHH1
- TOUGH GUY Scrub Brush, Straight, Poly, 20", Red 807N42
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Tan, Polypropylene, 18 in L Overall 2VGZ7
- TOUGH GUY Scrub Brush, Straight, Poly, 8-1/2", Yellow 807N37
- MICHIGAN BRUSH Tube and Pipe Brush, 24 in L Handle, 5 in L Brush, Black, Steel, 24 in L Overall MIB002-1-1/2X24
- SCHAEFER BRUSH 2 1/4 in W Scratch Brush, Stiff, 6 in L Handle, 3 in L Brush, Brass, Wood, 8 in L Overall 27668GS
- Tough Guy Brushes