Zoro Select
#6-32 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51300.013.0075
Zoro # G1163601
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Phillips
- Drive Size #2
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT 5/16"-18 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK U51300.031.0050
- ZORO SELECT #8-32 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51300.016.0300
- ZORO SELECT 3/8"-16 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK U51300.037.0075
- ZORO SELECT M5-0.80 x 35 mm Phillips Oval Machine Screw, Zinc Plated Steel, 50 PK M24691.050.0035
- ZORO SELECT #10-24 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.019.0031
- ZORO SELECT #8-32 x 2-1/2 in Phillips Oval Machine Screw, Black Oxide Steel, 1500 PK 0840MPOB
- ZORO SELECT #2-56 x 1/4 in Slotted Fillister Machine Screw, Plain Steel, 5000 PK 0204MSL188
- ZORO SELECT #10-32 x 1-1/2 in Torx Pan Machine Screw, Zinc Plated Steel, 3000 PK 1124MTP
- ZORO SELECT #10-24 x 2 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 800 PK 1044MPR
- ZORO SELECT M3-0.50 x 10 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51140.030.0010
- ZORO SELECT M8-1.25 x 16 mm Phillips Pan Machine Screw, Plain A2 Stainless Steel, 500 PK M816MPP188
- Zoro Select Machine Screws