Ntn
Flange Bearing, 2-Bolt, Ball, 15/16" Bore
Mfr # UCFLUX-15/16M
Zoro # G1163705
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 15/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Explore More Products
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore UCFU-1.3/4MFG1
- NTN Flange Bearing, 2-Bolt, Ball, 3/4" Bore ARFLU-3/4
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore UCFL206-102D1
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/8" Bore UCFU-2.3/8M
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore UCFLU-1.1/2M
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore UCFLU-1.1/4SM
- NTN Mounted Unit Cast Iron ASFD201-008 1/2
- NTN Mounted Unit Cast Iron AELFL207-106T 1-3/8 2BT FB
- NTN Mounted Unit Cast Iron UCF207D1 35MM
- SEALMASTER Mounted Cast Iron Four Bolt Flange Ball Bearing, SF-31C SF-31C
- CLESCO 1 3/8 In Bore-Eccentric Type Mounted Ball Bearing - Flange F4CM-BE-137
- Ntn Flange Bearings