Mag-Mate
Lifting Magnet, 55 Lb Flat Steel Cap
Mfr # AC2201WLH
Zoro # G1163827
$64.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Lifting Capacity 92.5 lb
- Overall Height 2 3/4 in
- Handle Type Loop Handle
- Magnet Length 5 1/4 in
- Overall Length 5 1/4 in
Explore More Products
- MAG-MATE Magnetic Pickup, Telescop, 16.5-29 In, 20lb 990SM
- MAG-MATE Mag Pickup, w/Release, 36 to 40-1/4 In, 8lb MM3600EZ
- MAG-MATE Mag Arm Clamp, Flex, 13 In, 20 lb, 1-1/4 Cap 990FLXCLP
- MAG-MATE Retrieve Tool, Rigid, 2 Jaw, 12 L, 1 In Cap 712
- MAG-MATE Retrieving Tool, Rigid, 2-Jaw, 8 L, 1 In Cap 708
- MAG-MATE RapIDFire Retriever Magnet, 7"L, Lift 35lb RFR7-30
- MAG-MATE RapIDFire Retriever Magnet, 7"L, Lift 15lb RFR7-15
- MAG-MATE Mechanical Finger Retriever 3 Piece Set 612-712-715CF
- ZORO SELECT South Pole Magnet, Neo, 2.5 lb. Pull, PK10 10E736
- ZORO SELECT South Pole Magnet, Neo, 3.3 lb. Pull, PK10 10E738
- ZORO SELECT Lifting Retrieving Magnet, 100 lb. Pull 07541
- Mag-Mate Retrieving Tools