Shop Alternate Products
This Product is Discontinued
Zoro Select
3/8" FNPT Stainless Steel Pneumatic Ball Valve Inline (Discontinued)
Mfr # SVSER124097
Zoro # G1165193
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Stainless steel
- Connection Type FNPT
- Pipe Size 3/8 in
- Mount Direct
- Ball Material 316 stainless steel