Speedaire
Refrigerated Air Dryer, Overall Width: 20 in
Mfr # 3YA53
Zoro # G1165421
Free Shipping & Returns
$2,882.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6 ft Power Cord, Pneumatic Drain
- CFM 50
- Phase Single
- Voltage 115V AC
- Pipe Size 3/4" NPT
Replacement Parts
Explore More Products
- SPEEDAIRE Compressed Air Dryer, 20 cfm Max. Flow, Color: Green 55EY08
- SPEEDAIRE Compressed Air Dryer, 125 cfm, Max. 30 HP 435Y08
- SPEEDAIRE Compressed Air Dryer, 35 cfm Max. Flow 55EY10
- SPEEDAIRE Refrigerated Air Dryer 3YA49
- SPEEDAIRE Refrigerated Air Dryer 3YA51
- SPEEDAIRE Compressed Air Dryer, 50 cfm Max. Flow 55EY11
- SPEEDAIRE Air Dryer RNC-0060
- SPEEDAIRE Compressed Air Dryer, 125 cfm Max. Flow 55EY13
- SPEEDAIRE Air Dryer RNC-0075
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 100 CFM DA170IN
- SPEEDAIRE Compressed Air Dryer, 25 cfm Max. Flow 55EY09
- Speedaire Refrigerated Air Dryers