Bansbach Easylift
Bowden Wire Release, 1500mm, Plastic
Mfr # BE5.1-005
Zoro # G1167223
$30.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1500mm
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 300 AF544-004
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 22027A3
- BANSBACH EASYLIFT Rotary Damper, Disk, 4.5 Nm FDN-63A-R453
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 60003ED3
- BANSBACH EASYLIFT Shock Absorber, 22 lb., M10x1, 53mm L FA-1008PB2-C
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50, Rod Thread M5 AF640-062
- BANSBACH EASYLIFT Shock Absorber, 66 lb., M16x1.5, 75mm L FK-1612M-S
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 80 AN651-040
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 60 BK2X4-006
- SPD Welded Blade End Gas Spring GSWB418633
- BANSBACH EASYLIFT Gas Spring, Steel, Force 80, Rod Thread M5 AF640-073
- Bansbach Easylift Gas Springs & Dampers