Brad Harrison
Cordset, 5 Pin, Plug, Male
Mfr # 405006A10M020
Zoro # G1168307
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2 m
- Jacket Color Yellow
- End 1 Number of Pins 5
- End 1 Thread M8
- Wire Size 24 AWG
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female 803000A09M020
- BRAD HARRISON Mini-Change Molded Connector Cordset Cable 41609N
- BRAD HARRISON Mini-Change 3P M/F St/St 2M Cordset Cable 1300100488 113030K13M020
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female 103001A01F120
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female 804000A09M100
- BRAD HARRISON Cordset, 4 Pin, Plug, Male 404006A10M020
- BRAD HARRISON MC 5P FP TERMINATOR DN150
- BRAD HARRISON CSE M12 4P AC FE RA WSOR 5M SE UNSH BK 804001B30M050
- BRAD HARRISON MIC 3P FP 12 FT. #22/3 AUTO 703000D02F120
- MARPOSS 6 Pin Cordset Cable 6739696127
- PANAMETRICS COMMUNICATION/CONTROL 40M CORDSET CABLE 704-688-40M
- Brad Harrison Sensor Cordsets & Receptacles