Schlage
SFIC Cylinders, 1-3/8 In., 7 Pins, PK20
Mfr # 80-033 LB 626-20
Zoro # G1168912
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type L
- For Door Thickness 1 3/8 in
- Number of Pins 7
- Finish Satin Chrome
- Material Brass/Steel
Explore More Products
- SCHLAGE 1-3/8" SFIC Mortise Hsg, Less Core, L583-255 Cam, 622, 4 Pack 80-101 622 (4PK)
- SCHLAGE Everest 29 FSIC Core, S123 Keyway, 1-Bitted, 626, 4 Pack 23-030 S123 626 (4PK)
- SCHLAGE FSIC Core, EF Keyway, 1-Bitted, 626, 4 Pack 23-030 EF 626 (4PK)
- SCHLAGE 1-3/8" SFIC Mortise Hsg, Less Core, K510-711 Cam, 626, 4 Pack 80-103 626 (4PK)
- SCHLAGE Rim Cylinder, C Keyway, KD, 613, 4 Pack 20-022 C 613 (4PK)
- SCHLAGE 20-001-C123-626 1-1/4" Mortise Cylinder with Straight Cam in C123 Keyway, 626 - Satin Chro SCH-20-001C123114-626
- SCHLAGE SFIC Cylinders, Satin Chrome, Keyway Type B, 7 Pins 80-033 BB 626
- SCHLAGE Schlage Mortise Passage Lockset, Lever, Passage L9010 02A 626
- SCHLAGE L SERIES STOREROOM W/D-BOLT KEYED SINGLE CYLINDER, STANDARD CYLINDER 06 LEVER / A ROSE, SAT SCH-L9480P-06A-626
- BALDWIN ESTATE Bright Chrome Cylinders Bright Chrome 8321.260.EMHT
- ILCO Ilco: 1" DUMMY - CLEAR ILCO-MDC-AL-DUMMY
- Schlage Door Locks and Deadbolts