Zoro Select
Backup Ring, 0.183W, 5.028 ID, PK10
Mfr # 3CVJ3
Zoro # G1170294
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna N
- For Use with AS568A Dash No. 353
- Thickness 0.076 in
- Radius 0.262 in
- Axial Thickness 0.06 in
Explore More Products
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 3CUV4
- ZORO SELECT Backup Ring, Hytrel, 129, PK50 2JAR3
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs 3CVZ9
- ZORO SELECT Backup Ring, 0.118W, 4.631 ID, PK25 3CUY2
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes 1RGZ7
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 3CUY6
- ZORO SELECT Backup Ring, 0.236W, 17.004 ID, PK2 3CVY3
- ZORO SELECT Backup Ring, 0.118W, 0.953 ID, PK100 3CUU4
- ZORO SELECT Backup Ring, Hytrel, 338, PK25 2JAV7
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 3CUU2
- Zoro Select Backup Rings