Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0760-1451125
Zoro #
G1170346
UPC #
-
Country of Origin
Unknown
Dimensions
Height
3/4"
Diameter
9/16"
Details
Area Protected
0.03 cu. ft.
Unit
1g
Application
Humidity Detection
Color
White
Standards
Osha
Item
Desiccant
Package Type
Can
Material
Bentonite Clay
Description
Desiccant, 1g Unit, Material Bentonite Clay, Package Type Can, Application Humidity Detection, Height 3/4 In., Diameter 9/16 In., Color White, Area Protected 0.03 cu. ft., Standards OSHA, Package Quantity 4000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.