Thomson
Shaft, Carbon Steel, 25 mm, 2000 mm
Mfr # QS 25 MM 2000
Zoro # G1170461
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 25 mm
- Length 2,000 mm
- Material 1566 Carbon Steel
- Dia. Tolerance Max. 25 mm
- Finish 8 Ra Max
Explore More Products
- THOMSON Shaft, 1566 Steel, 0.250 In D, 60 In QS 1/4 L 60
- THOMSON Shaft, Carbon Steel, 0.500 In D, 48 In 1/2 SOFT CTL X 48
- THOMSON Shaft, 440C SS, 0.500 In D, 18 In QSSS 1/2 L 18
- THOMSON Shaft, Alloy Steel, 0.500 In D, 15 In QS 1/2 L 15
- THOMSON Shaft, Carbon Steel, 0.750 In D, 60 In 3/4 SOFT CTL X 60
- THOMSON Shaft, 1566 Steel, 0.625 In D, 12 In QS 5/8 L 12
- THOMSON Shaft, Carbon Steel, 0.750 In D, 12 In QSCP 3/4 L 12
- THOMSON Annealed Shaft, Steel, 0.250 In D, 16 In 1/4L SMAE CTL X 16
- THOMSON Support Rail, Steel, 0.750 In D, 24 In SRA1224
- THOMSON Shaft, 1566 Steel, 0.250 In D, 24 In QS 1/4 L 24
- THOMSON Shaft, 440C SS, 0.625 In D, 36 In QSSS 5/8 L 36
- Thomson Linear Shafts & Support Rails