Dayton
Wire Rope Clip, U-Bolt, 1/8 In, 304 SS
Mfr # 2VKG6
Zoro # G1170827
$4.28
10% off
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type U-Bolt Clip
- For Wire Rope Dia. 1/8 in
- Min. Number of Clips 3
- Material 304 Stainless steel
- Rope Turn Back 3 1/4 in
Explore More Products
- DAYTON Wire Rope Clip, U-Bolt, 1/4 In, 304 SS 2VKH3
- DAYTON Wire Rope Clip and Thimble Kit, 1/4 In, SS 1DKL2
- DAYTON Wire Rope Clip and Thimble Kit, 5/16 In 1DKK7
- DAYTON Wire Rope Clip and Thimble Kit, 1/2 In 2VKK4
- DAYTON Wire Rope Clip and Thimble Kit, 1/2 In 2VKK6
- DAYTON Wire Rope Clip and Thimble Kit, 7/16 In 2VKK3
- LOOS Eye End Fitting, 304 S.S, Size 3/16 MS20668-6
- MIDWEST FASTENER 5/8" Wire Rope Clips 10PK 54676
- BULLDOG WINCH Tube Thimble, Stainless for Synthetic Rope 8mm 20092
- LOOS Marine Eye End, 316 S.S, Size 1/8 EY1-4X
- DAYTON Wire Rope Clip and Thimble Kit, 3/8 In, SS 1DKL4
- Dayton Wire Rope Clips