Carhartt
Pants, Blue, Cotton, 40 x 32 In.
Mfr # FRB100-DNM 40 32
Zoro # G1170924
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 40 in
- Material Trade Name 100% Cotton
- Inseam 32 in
- Fabric Weight 11.75 oz
- Maximum Waist Size 40 in
Explore More Products
- CARHARTT Pants, Blue, Cotton, 35 x 30 In. FRB100-DNM 35 30
- CARHARTT BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt 104204-DKH
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 38 32
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 40 32
- CARHARTT Pants, Blue, 40 x 30 In., 15.2 cal/cm2 FRB13-DNM 40 30
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 36 32
- CARHARTT BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt 104204-029
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt 104205-DKH
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt 104205-I26
- TRU-SPEC Shorts, Olive Drab, 32" Size, 9" Inseam 4278
- WOODLAND Pants, Khaki, Cotton/Nylon, 9 oz., ATPV Rating: 12.4 cal/sq cm 7800FR-TN-3628
- Carhartt Arc Flash and Flame Resistant Clothing