Zoro Select
Caster Wheel, Nylon, 6 in., Up to 550 deg F
Mfr # HE0620112
Zoro # G1171055
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Fits Axle Dia. 1/2", 3/4"
- Wheel Width 2 in
- Load Rating 1,200 lb
- Caster Load Rating Range Medium-Duty
Explore More Products
- ZORO SELECT Caster Wheel, 1-3/8 in. Hub L, 300 lb. 26Y351
- ZORO SELECT Caster Wheel, 450 lb., 5 Dia. x 1-1/4In 1KB21
- ZORO SELECT Caster Wheel, 10,000 lb., 8" dia., 3" W W-830-FST-1-1/4
- ZORO SELECT Caster Wheel, 1000 lb., 8 D x 2 In. 1NWT8
- ZORO SELECT Caster Wheel, 3400 lb., 12" dia., 3" W W-1230-D-1-1/2MC
- ZORO SELECT Caster Wheel, Nylon, 8 in., 2000 lb. CDP-G-37
- ZORO SELECT Caster Wheel, 300 lb., 4 D x 2 In. 1NWT3
- ZORO SELECT Caster Wheel, 4000 lb., 8" dia., 3" W HC08030S6-16-6205-826
- ZORO SELECT Caster Wheel, 6000 lb., 8" dia., 3" W W-830-FVT-3/4
- RWM Polyolefin Wheel, 5x2" POR-0520-08#
- CASTERHQ TP-40F, 1.75" Wheel, Retractable Leveling Machine Casters, 4 Pack - TP9340-01-NYL-IPC
- Zoro Select Caster Wheels