Aeroquip
Female Swivel Hose Fitting, 10 Dash
Mfr # FJ3057-05-1010S
Zoro # G1171947
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant Type 134A, MP39, MP66, R12, R22, R404A, R502
- Female Thread (In.) 7/8-14
- Dash Size 10
- Min. Burst Pressure (PSI) 2,000 psi
- For Use With 45 Degree Swivel
Explore More Products
- AEROQUIP Male O-Ring Hose Fitting, 6 Dash FJ3052-0606S
- AEROQUIP Braze Hose Fitting, 10 Dash FF12262-1010
- AEROQUIP Tee Hose Fitting, 8 Dash FJ3066-0808S
- AEROQUIP Splicer Hose Fitting, 6 Dash FJ3045-0606S
- AEROQUIP Female O-Ring Hose Fitting, 6 Dash FJ3055-01-0606S
- AEROQUIP Splicer Hose Fitting, 8 Dash FJ3058-02-0808S
- AEROQUIP Female O-Ring Hose Fitting, 12 Dash FJ3054-1012S
- AEROQUIP Female O-Ring Hose Fitting, 12 Dash FJ3055-06-1012S
- AEROQUIP Male O-Ring Hose Fitting, 8 Dash FJ3019-02-0608S
- AEROQUIP Splicer Hose Fitting, 12 Dash FJ3045-1212S
- AEROQUIP Splicer Hose Fitting, 6 Dash FJ3058-01-0606S
- Aeroquip Hose Fittings