Zoro Select
Slotted Washer, Fits Bolt Size 1 1/4 in 18-8 Stainless Steel, Plain Finish
Mfr # Z9437SS
Zoro # G1172315
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Washer Type Slotted Flat Washer
- Material 18-8 Stainless Steel
- Finish Plain
- Minimum Thickness 0.438 in
- Maximum Thickness 0.438 in
Explore More Products
- ZORO SELECT Slotted Washer, Fits Bolt Size 1/2 in Steel, Black Oxide Finish Z9429
- ZORO SELECT Slotted Washer, Fits Bolt Size 3/4 in Steel, Black Oxide Finish Z9433
- ZORO SELECT Slotted Washer, Fits Bolt Size 3/8 in Steel, Black Oxide Finish Z9439
- ZORO SELECT Slotted Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Plain Finish Z9428SS
- ZORO SELECT Slotted Washer, Fits Bolt Size 3/8 in Steel, Black Oxide Finish Z9440
- ZORO SELECT Slotted Washer, Fits Bolt Size 3/8 in Steel, Black Oxide Finish Z9424
- ZORO SELECT Slotted Washer, Fits Bolt Size #10 18-8 Stainless Steel, Plain Finish Z9420SS
- ZORO SELECT Slotted Washer, Fits Bolt Size 3/8 in 18-8 Stainless Steel, Plain Finish Z9425SS
- ZORO SELECT Slotted Washer, Fits Bolt Size 1 in 18-8 Stainless Steel, Plain Finish Z9434SS
- ZORO SELECT Slotted Washer, Fits Bolt Size 5/8 in Steel, Black Oxide Finish Z9431
- ZORO SELECT Slotted Washer, Fits Bolt Size 3/8 in Steel, Black Oxide Finish Z9426
- Zoro Select General Washers