Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 140mm L, 5 PK (Discontinued)
Mfr # 6AY96
Zoro # G1172656
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 2.5mm
- Fastener Length 140mm
- Head Width 30mm
- Material Carbon Steel