Zoro Select
Water Heater Element
Mfr # TGW2207 430490
Zoro # G1173602
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nickel-Based Alloy Sheath
- Voltage 240 V
- Watts 2,000 W
- Style Bolt On
- Insert Length (In.) 8 31/32 in
Explore More Products
- ZORO SELECT Water Heater Element SG2167L 430537
- ZORO SELECT Water Heater Element, 13-1/2"L, 240V, 4500W 60057N
- ZORO SELECT Water Heater Element SG1153L-430270
- ZORO SELECT Water Heater Element TG1157 430019
- ZORO SELECT Water Heater Element SG1353-430326
- ZORO SELECT Water Heater Element SG2257 430094
- ZORO SELECT Water Heater Element SG1077 430406
- EEMAX Electric Tankless Water Heater, 480V, 20000W ED020480T2T
- CAMCO 2000W 120V Scr Element 2203
- A.O. SMITH 9003953005 Kit Element 208V 9003953005
- ZORO SELECT Water Heater Element SG1107 430414
- Zoro Select Water Heater Elements