Coxreels
Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 2,000 psi
Mfr # SMPL-650
Zoro # G1174026
Free Shipping & Returns
$819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1 in
- Hose Length 50 ft
Explore More Products
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 35 ft Length, 300 psi TSHF-N-635
- COXREELS Dual Hydraulic Spring Rewind Hose Reel, 1/2" Hose Dia., 30 ft. Length MPDL-N-430
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi EZ-SH-550
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 300 psi SLPL-5100
- COXREELS Combination Air/Water Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi TDMP-N-450
- COXREELS Spring Return Hose Reel, 1 1/2 in Hose Dia., 35 ft Length, 250 psi SLPL-835
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi E-MP-350
- COXREELS Motorized Reel, Electric DC, 2"ID, 75 ft. 1195-1332-EBV3
- COXREELS Electrc Motorzed Reel, 115V AC, 2"ID, 115ft 1195-2032-EAV3
- PROLUBE PROLUBE x Dual Arm, Oil Reel, 1/2" NPT x 50 ft. 47973
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,000 psi HPL-N-350
- Coxreels Spring Return Hose Reels