Square D
Molded Case Circuit Breaker, 250 A, 600V AC, 3 Pole, I-Line Mounting Style, JG Series
Mfr # JGA36250
Zoro # G1174205
Free Shipping & Returns
$3,421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series JG
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
- Phase Three
Explore More Products
- SQUARE D Miniature Circuit Breaker, 15 A, 120V AC, 3 Pole, Plug In Mounting Style, QO Series QO315GFI
- SQUARE D Miniature Circuit Breaker, 15 A, 120/240V AC, 1 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU115VH
- SQUARE D 20A SP Tandem Breaker QO2020CP
- SQUARE D Circuit breaker, PowerPact H, I Line, th, 100 A, 690V AC, 2 Pole, I-Line Bracket Mounting Style HDA261001
- SQUARE D Molded Case Circuit Breaker, 400 A, 600V AC, 3 Pole, Free Standing Mounting Style, LAL Series LAL36400
- SQUARE D Miniature Circuit Breaker, 20 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB320
- SQUARE D 60A DP Breaker HOM260C
- SQUARE D Molded Case Circuit Breaker, 90 A, 240V AC, 2 Pole, I-Line Mounting Style, QD Series QDA220902
- SQUARE D Molded Case Circuit Breaker, 20, 600VAC, 3 Pole, I-Line Bracket Mounting Style HJA36020
- UBI Circuit Breaker, 70, 120/240VAC, 2 Pole, UBIP Series UBIP270
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, 6 A, 240/277/480V AC, 3 Pole, DIN Rail Mounting Style, C60BP Series M9F42306
- Square D Circuit Breakers