Shop Alternate Products
This Product is Discontinued
Irwin
Torsion Bit, SAE, 1/4", Hex, #2, 1", PK2 (Discontinued)
Mfr # 3053031
Zoro # G1174381
This Product is Discontinued
Key Features
- Application - Tools Power
- Bit Style Tri-Wing
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4"