- Home
- /
- Paint, Coatings & Supplies
- /
- Paints & Stains
- /
- Spray Paint & Primer
- /
- Spray Paint
- /
- Rust Preventative Spray Paint, Hunter Green, Gloss, 15 oz.
Shop Alternate Products
This Product is Discontinued
Rust-Oleum
Rust Preventative Spray Paint, Hunter Green, Gloss, 15 oz. (Discontinued)
Mfr # V2138838
Zoro # G1174564
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Paint Color Family Greens
- Color Hunter Green
- Paint and Primer Finish Gloss
- Net Weight 15 oz.
- Brand Rust-Oleum
- MFR #V2138838
- Zoro #G1174564
- UPC #020066213893
- Country of OriginUnited States
- Category Spray Paint
Details
Item | Rust Preventative Spray Paint |
Paint and Primer Sub Category | Specialty Spray Paint |
Paint Color Family | Greens |
Color | Hunter Green |
Paint and Primer Finish | Gloss |
Net Weight | 15 oz. |
Coverage | 14 sq. ft. |
Dry Time | 10 to 20 min. |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Steel |
Dry Time Recoat | 1 to 24 hr. |
Paint Sub-Brand | High Performance |
Standards | VOC and MIR Compliant |
Dry Time Tack Free | 10 to 20 min. |
Spray Paints Item | Rust Preventative Spray Paint |
Exposure Conditions | Interior/Exterior |
Application Temperature | 50 Degrees to 100 Degrees F |
Resin Type | Acrylic Enamel |
Color Family | Greens |
VOC Content | 532 g/L |
Shelf Life | 5 yr |
Dry Time to Recoat | 1 hr to 24 hr |
Compatible Surface Material | Metal, Steel |
Series Number | V2100 |
Coverage Area | 20 sq ft |
Maximum Temperature Resistance | 200 Degrees F |
Resistance Properties | Chip-Resistant, Crack-Resistant, Peel-Resistant |
Opacity | 0 % |
Heat Resistant | Yes |
Sheen | Gloss |
Minimum Application Temperature | 50 Degrees F |
Coating Application | General Purpose Spray Paint |
VOC Compliant | Yes |
Use Location | Exterior, Interior |
Container Type | Aerosol Can |
Maximum Application Temperature | 100 Degrees F |
Description
Rust Preventative Spray Paint, Opacity 0 Percent, Coating Application General Purpose Spray Paint, Color Family Green, Compatible Surface Material Metal, Steel, Sheen Gloss, Resin Type Modified Alkyd, Color Hunter Green, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 1 to 2 hr, Use Location Exterior, Interior, Container Type Aerosol Can, Dry Time Tack Free 20 min, Dry Time to Recoat 1 hr to 24 hr, Heat Resistant Yes, Maximum Application Temperature 100 Degrees F
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA