Weiler
Knot Wire Wheel Wire Brush, Stem, 3-1/4"
Mfr # 94105
Zoro # G1174713
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 20,000 RPM
- Arbor Hole Size No Arbor
- Grit Not Applicable
- Abrasive Material Carbon Steel
Explore More Products
- WEILER Root Pas Wire Brush, Arbor, 4-1/2", 0.020 " 94752
- WEILER Wire Wheel Wire Brush, Arbor, 10", 0.055" 97812
- WEILER 8" Narrow Face Crimped Wire Wheel .008" Steel Fill 3/4" Arbor Hole 01148
- WEILER 15" Narrow Face Wheel, .014" Steel Fill, 1-1/4" Arbor Hole 1349
- WEILER Wire Wheel Wire Brush, 4", 1/4", 4, 500 RPM 90437
- WEILER Twist Wire Wheel Wire Brush, Arbor, 8" 94022
- WEILER 12 in STANDARD TWIST KNOT WIRE WHEEL, 09710-14
- WEILER 4 in STANDARD TWIST WIRE WHEEL, .014, 7/8 in 08040-11
- WEILER Wheel, Knottd, 15"D, 1-1/4"Arbor Dia, 7/8"W 08249
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire 66252838533
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount 66252838997
- Weiler Wire Wheel Brushes