Innovative Components
T Knob, 3/8-16 Thread Size, 1.125"L, Blind Tap, Steel
Mfr # GN6C----T7-B-21
Zoro # G1174722
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.75
- Color Black
- Diameter 2.50"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic,Steel Zinc Insert
Explore More Products
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.560"L, Rounded T-Knob GI1/2S1.5-B-TR6
- INNOVATIVE COMPONENTS Four Prong Knob, 5/16-18 Thread Size, 1"L, Thru Tap, Steel GN5C----4P4--21
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, 1/4" Thread Size, 1-3/4" Dia., Thru Tap GNH1-HEX3P4----
- INNOVATIVE COMPONENTS T Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel GN4C----T1---21
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 1/4-20 Thread Size, 1"L, Steel GN4C10004P4--21
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 3/8-16 Thread Size, 1.125"L, Steel GN6C----B2S--21
- INNOVATIVE COMPONENTS Soft Touch Four Lobe Knob with Screw, 5/16-18 Thread Size, 0.875"L, Steel GN5C10004S4-S21
- INNOVATIVE COMPONENTS Soft Touch Universal Ball Knob, 1/4", 5/16", M6, M8 Thread Size, 1-1/2" Dia., Blind Tap GN4X-5X-B4--S--
- INNOVATIVE COMPONENTS Soft Touch Four Lobe Knob, 5/16-18 Thread Size, 0.875"L, Steel GN5C----4S4BS21
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 1"L, HR Phenolic 2830BJ
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 3/8-16 Thread Size, 1.25"L, Steel GN6C----F7SB-21
- Innovative Components Hand Knobs and Wheels