Kipp
Wing Grip, Mini, D=5/16-18X40 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305
Mfr # K0274.00A3X40
Zoro # G1175946
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish Natural Finish
- Knob Type Wing Grip
- Material Thermoplastic And Stainless Steel
- Style Novo Grip
Explore More Products
- KIPP Wing Grip, Mini, D=5/16-18X20 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 K0274.00A3X20
- KIPP Wing Grip, Mini, D=1/4-20X20 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 K0274.00A2X20
- KIPP Wing Grip, Mini, D=10-32X20 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 K0274.00A1X20
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 32, Steel, Tapped Through, No Cap, Black Plastic K0155.5A11
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X30, D1= 50, External Thread, Steel, Black Plastic, Cap Black K0155.4A5X30
- KIPP Star Grip, Similar To DIN 6336, D=M08X30, D1= 40 H=25, External Thread, Cap and Grip: Black Plastic K0154.408X30
- KIPP Star Grip, DIN 6336 Similar, D=0, 25, D1= 32, Drilled Through, Entirely Plastic, Black, Cap: Gray K0155.3CM5
- KIPP Palm Grip D=M08X40, D1=40, H=24, 5, Form:L, Thermoplastic Black, Comp:Steel K1089.44008X40
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X70, Die Cast Zinc High-Gloss Chromed, Comp: Steel K0122.5A56X70
- DAVIES Round Grip Clamp Knob, 1/4-20 Thread Size, 0.56"L 2965FJ
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, inch K0140.A3X20
- Kipp Hand Knobs and Wheels