Zoro Select
3/8" FNPT Stainless Steel Ball Valve Inline
Mfr # 06Q221N06038
Zoro # G1177671
$36.31
25% off
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Handle Type Locking Lever
- Ball Valve Product Group Manual
- Stem Material 316 Stainless Steel
Explore More Products
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline 06Q221N06010
- ZORO SELECT 2" FNPT Stainless Steel Ball Valve Inline 06Q221N06020
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline 06Q221N06014
- ZORO SELECT 3/8" Barb PVC Ball Valve Inline 3997790
- ZORO SELECT 3/8" FNPT Carbon Steel Ball Valve Inline 4353010380
- ZORO SELECT 1/2" FNPT Carbon Steel Ball Valve Inline 32H962
- ZORO SELECT Ball Valve, Reduced, 1/2" Size, 1000 psi 06Q011N04012
- ZORO SELECT Ball Valve, Reduced, 3/4" Size, 1000 psi 06Q103N04034
- ZORO SELECT 3/4" SAE Brass Ball Valve Inline 1WMR7
- NUTECH 1" FNPT Combination Strainer Valve SV2E-100F-100F
- HAWS Shower Ball Valve SP260.158
- Zoro Select Ball Valves