Lumapro
Miniature Lamp, 1692, 17W, S8, 28V, PK10
Mfr # 1692-10PK
Zoro # G1177793
$22.92
9% off
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape S8
- Bulb Base Type Double Contact Bayonet (BA15d)
- Wattage Equivalency 17.08W INC
- Watts 17.08 W
Explore More Products
- LUMAPRO Miniature Lamp, 1157, 27W, S8, 12.8V, PK10 1157-10PK
- LUMAPRO Miniature Lamp, 658, 1.1W, T3 1/4, 14V, PK10 658-10PK
- LUMAPRO Miniature Lamp, 37, 1.3W, T1 3/4, 14V, PK10 37-10PK
- LUMAPRO Miniature Lamp, 316, T3 1/4, 6V, PK10 316-10PK
- LUMAPRO Miniature Lamp, H3-55, 55W, T3 1/2, 12.8V H3 55W
- LUMAPRO Miniature Lamp, 308, 19W, S8, 28V, PK10 308-10PK
- LUMAPRO Miniature Lamp, H9-65LL, 65W, T4, 12V H9 65W LL
- LUMAPRO Miniature Lamp, 105, 13W, B6, 12.8V, PK10 105-10PK
- LUMAPRO Miniature Lamp, 1665, 22W, S8, 28V, PK10 1665-10PK
- MARINE SPORT LIGHTING Marine Sport 6In 24W/1680Lm White Hd Dual Row Led Light Bar MS-MRDR04
- RACE SPORT 87-96 Jeep Wrangler Yj 50In Straight Light Bar Window Pillar Brackets RS-NR-L19-4
- Lumapro Vehicle Bulbs & Lenses