Download CAD Files
Zoro Select
Barrel Bolt, #10-24, 1 1/2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain
Mfr # 5MA28
Zoro # G1177951
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Female Barrel
- Thread Size #10-24
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT Barrel Bolt, #10-24, 1 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain 5MA26
- ZORO SELECT Barrel Bolt, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain 5MA23
- ZORO SELECT Barrel Bolt, #10-24, 3/8 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain 5MA22
- ZORO SELECT Barrel Bolt, #10-24, 5/8 in Brl Lg, 1/4 in Brl Dia, Steel zinc, 50 PK 5LY86
- ZORO SELECT Barrel Bolt, #6-32, 1/2 in Brl Lg, 3/16 in Brl Dia, 316 stainless steel Plain, 5 PK 2JGL9
- ZORO SELECT Binding Barrel, #8-32, 3/16 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK 5MA54
- ZORO SELECT Arch Barrel, #10-32, 3 in Brl Lg, 5/16 in Brl Dia, Brass Chrome Z5103
- ZORO SELECT Arch Barrel, #8-32, 1 3/16 in Brl Lg, 1/4 in Brl Dia, 316 stainless steel Plain Z5180
- ZORO SELECT Binding Barrel, M8, 63/64 in Brl Lg, 15/32 in Brl Dia, 18-8 Stainless Steel Plain Z1634MPAK
- ZORO SELECT Binding Barrel, 3/8"-16, 1 in Brl Lg, 1/2 in Brl Dia, Stainless Steel Plain Z1528
- ZORO SELECT Binding Barrel, 3/8"-16, 3/4 in Brl Lg, 1/2 in Brl Dia, Stainless Steel Plain Z1526
- Zoro Select Binding Barrels & Screws