Tempco
Swaged Cartridge Heater, 170W/sq. In.
Mfr # HDC20592
Zoro # G1178782
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 400 W
- Length 2 in
- Lead Length 12 in
- Heater Voltage 240V AC
- Watt Density 170W/sq in
Explore More Products
- TEMPCO Cartridge Heater, 1-1/2 In. L LDC00002
- TEMPCO Swaged Cartridge Heater, 57W/sq. In. HDC00317
- TEMPCO Swaged Cartridge Heater, 2-1/2 In. L HDC00227
- TEMPCO Swaged Cartridge Heater, 101W/sq. In. HDC13361
- TEMPCO Swaged Cartridge Heater, 87W/sq. In. HDC15003
- TEMPCO Cartridge Heater, Dia. 1/2 In., 4 In. L LDC00103
- TEMPCO Swaged Cartridge Heater, 170W/sq. In. HDC00252
- TEMPCO Immersion Cartridge Heater HDL00225
- TEMPCO Swaged Cartridge Heater, 57W/sq. In. HDC17310
- TEMPCO Swaged Cartridge Heater, 3-1/2 In. L HDC00063
- TEMPCO Cartridge Heater, Dia. 3/8 In., 6 In. L LDC00061
- Tempco Electric Process Heaters