Shop Alternate Products
This Product is Discontinued
Reelcraft
Hose Reel, 3/8 in Hose Dia., 50 ft Length, 1,000 psi (Discontinued)
Mfr # RT605-OMP
Zoro # G1178935
Free Shipping & Returns
This Product is Discontinued
Key Features
- Duty Rating Medium Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft