Shop Alternate Products
This Product is Discontinued
Safety Technology International
Emergency Push Button, Key-To-Reset (Discontinued)
Mfr # SS-2402E
Zoro # G1179315
This Product is Discontinued
Key Features
- Type Key-To-Reset
- Depth 2-7/8"
- Standards UL, cUL, ADA
- Color Blue
- Operating Temp. 15 to 120 Degrees F