Tee Hinge, Steel, 1 11/16 in Leaf W x 4 1/4 in Leaf H, zinc plated

  • Mfr # 1WBJ4

  • Zoro # G1179482


product price:  $5.69
/ea

Key Features

Material
Steel
Finish
zinc plated
Range of Motion
270 Degrees
Ligature Resistant
No
Holes per Leaf
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WBJ4
Zoro #
G1179482
UPC #
190735033555
Country of Origin
China

Dimensions

Frame Leaf Width
1 11/16 in
Frame Leaf Height
4 1/4 in
Frame Leaf Thickness
0.1 in
Door Leaf Width
3 1/4 in
Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.1 in
Hole Size
0.28 in
Overall Width
4 11/16 in

Details

Item
Tee Hinge
Material
Steel
Finish
zinc plated
Range of Motion
270 Degrees
Ligature Resistant
No
Holes per Leaf
5
Holes
With
Orientation
Non Handed
Hardware
Included
Pin Type
Nonremovable
Pin Material
Steel
Mounting
Full Surface
Bearing Type
Plain
Features
Non Removable Pin Type; Hinge with Wider Leaves and Larger Pin Diameter Provide Extra Strength and Support
Corners
Square
Range of Motion - Maximum
270 Degrees
Number of Holes per Leaf
5
Includes Hardware
Hardware Included
Mounting Style
Full Surface
Resistance Properties
Corrosion-Resistant
Corner Type
Square
Includes Holes
Holes Included
ANSI/BHMA Finish
Zinc-Plated

Description

Tee Hinge, Steel Material, Zinc Finish, Not Applicable Load Capacity, With Holes, 5 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 3 1/2 in Door Leaf Height, 4 1/4 in Frame Leaf Height, 3 1/4 in Door Leaf Width, 1 11/16 in Frame Leaf Width, 0.1 in Door Leaf Thickness, 0.1 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Surface Mounting, Not Applicable Overall Knuckle Height, Steel Pin Material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.