Shop Alternate Products
This Product is Discontinued
E. James
1/8" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 50A (Discontinued)
Mfr # 3065DSBF21/8B5M
Zoro # G1179656
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rubber Thickness 1/8 in
- Rubber Width 36 in
- Rubber Length 3 ft
- Rubber Properties Abrasion Resistant, Adhesion to Metal, Oil Resistant
- Rubber Material Buna-N