Proto
Open End Wrench, 1/2 x 1/2 in., 15/75 Deg
Mfr # J3332
Zoro # G1180234
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 7/16 in
- Material Alloy Steel
- Finish Satin
- SAE or Metric SAE
- Features Corrosion Resistance and a Slip Resistant Grip, Compact Shank Design and Short Length for Access in confined Spaces, Standard Open End Configuration
Explore More Products
- PROTO Short Satin Angle Open-End Wrench - 7/16" J3328
- PROTO Combination Wrench, SAE, 7/16in Size J1214BASD
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz J1234BASD
- PROTO COMBO WRENCH 1-1/4" 6 PT POJ1240HASD
- PROTO Combination Wrench, SAE, 1-7/16in Size J1246
- PROTO Combination Wrench, Metric, 24mm Head Sz J1224MASD
- PROTO Tether-Ready Satin Combination Wrench 22 mm - 12 Point J1222MASD-TT
- PROTO WR COMB 41MM 12PT PO1241M
- PROTO WR COMB REV SPL 9/16 #18 POSCV18
- GEARWRENCH Combo Wrench Ratch 18Mm 9118D
- PROTO Open End Wrench, 15/64 x 15/64, 15/75 Deg J3315
- Proto Wrenches