Shop Alternate Products
This Product is Discontinued
Zoro Select
40 Socket Flat Head Cap Screw, Black Oxide Alloy Steel, 100 PK (Discontinued)
Mfr # 211019-PG
Zoro # G1180383
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 40
- Drive Type Hex Socket
- Drive Size 1/16 in
- Material Alloy Steel