Ampg
Shim, Round, Min ID 0.250 In, PK25
Mfr # 2JHC4
Zoro # G1180627
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.016 in
- Thickness Tolerance +/-0.001 in
- Shim Temper Not Rated
Explore More Products
- AMPG Shim, Shortening, ID 0.501 In, PK50 2DME2
- AMPG Shim, Shortening, ID 0.751 In, PK50 2DME6
- AMPG Shim, Round, Min ID 0.500 In, PK25 2JHF3
- AMPG Shim, Shortening, ID 0.626 In, PK50 2DME4
- AMPG Shim, Round, Min ID 0.250 In, PK25 2JHA3
- AMPG Shim, Round, Min ID 0.188 In, PK25 2JGZ1
- AMPG Shim, Round .079"x .016", 316 SS, PK10 Z9716-316
- AMPG Shim, Bearing 1/8"x .005", 316 SS, PK10 Z9884-5-316
- AMPG Shim, Round, Min ID 0.079 In, PK25 2JGW1
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm 22975
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.005, 5L, PK10 44535
- Ampg Shim Stock