Shop Alternate Products
This Product is Discontinued
Apollo Valves
1/2" FNPT Carbon Steel Ball Valve Inline (Discontinued)
Mfr # 83B14301
Zoro # G1181266
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 1/2"
- Body Material Carbon Steel
- Body Style Inline
- Stem Type Blowout Proof
- Standards ASME B16.34, ANSI Class 600