Morse
Band Saw Blade, 7 ft. 9 in L, 3/8" W, 10 TPI, 0.025" Thick, Carbon Steel, Flex Back Series
Mfr # ZHEBR10 -7'9
Zoro # G1181957
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Width 3/8"
- Teeth per Inch 10
- Thickness 0.025"
- Material Carbon Steel
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 10 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEBR10 -7'9-1/2
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEFC610MAT-7' 9
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBDW18-100'
- MORSE Band Saw Blade, 11 ft. 6 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBDR18 -11'6
- MORSE Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEG083C58MAT-12' 0
- MORSE Band Saw Blade, 13 ft. 2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series ZWEG083C610M42-13' 2
- MORSE Band Saw Blade, 12 ft. 5 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 12'5" ZWEG083C34MAVPR
- MORSE Band Saw Blade, 9 ft. 7-1/2 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel, Hard Back Series ZHBFR10-9' 7-1/2
- MORSE 8Ft 2-1/2 X 3/4 Wide Bi Metal Band Saw, 8 ft. 2-1/2 in L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal 3954680984
- SUPERCUT 131.5-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 449037
- LENOX Band Saw Blade, 11 ft. 6 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Bimetal, Diemaster 2 Series 27497D2B113505
- Morse Power Saw Blades