Zoro Select
3/8" Malleable Iron Union
Mfr # 5P590
Zoro # G1182781
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8"
Explore More Products
- ZORO SELECT Union, Class 150, 1 in x 1 in Fitting Pipe Size, Female NPT x Female NPT 5P593
- ZORO SELECT 1/4" Malleable Iron Union 5P589
- ZORO SELECT Malleable Iron Union, Class 150, 3/4 in x 3/4 Fitting Pipe Size, Female NPT x Male NPT, 1 Pack 5P592
- ZORO SELECT Black Forged Steel Hex Head Plug Class 3000 1MNF5
- ZORO SELECT Black Forged Steel Hex Head Plug Class 3000 1MNF8
- ZORO SELECT Black Forged Steel 90 Degree Elbow Class 3000 1MNL8
- ZORO SELECT Nipple, For Air, 6 3/32 in I.D., Aluminum ZUSA-PF-5788
- ZORO SELECT Pipe Fittings 793FC8
- ZORO SELECT 1/2" x 3/8" Male Threaded x Male Threaded Carbon Steel Swage Nipple Class XS 0994533301
- ZORO SELECT Black Forged Steel Tee Class 3000 1MNP8
- ANVIL Malleable Iron 90 Degree Reducing Elbow Class 150 0310010004
- Zoro Select Black Pipe Fittings