Irwin
Utility Blade, Bi-Metal, 3/4 W, PK50
Mfr # 2084300
Zoro # G1182806
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 2 3/8 in
- Material Bi-metal
- Features Unbreakable
- Blade Width 3/4 in
Explore More Products
- IRWIN Hook Utility Blade, 11/16" W, PK5 2087100
- IRWIN Utility Blade, 11/16" W, PK100 2083200
- IRWIN Bi-Metal Utility Blades with Dispenser (100-Pack) 2084400
- IRWIN Hook Utility Blade, 11/16" W, PK100 2087102
- IRWIN Snap-off Utility Blade, 18mm W, PK10 2086404
- IRWIN Trapazoid Utility Blade, 11/16" W, PK20 2084200
- IRWIN Carpet Blades, 5 Pack, PK5 1782111
- IRWIN BLADES 8" TPI F/METAL RECRIP 50PK HN372818BB
- IRWIN Utility Blade, 238 in L, HCS, 4Point 2014097
- STANLEY Steel Heavy Duty Blade Dispenser with Blades 2-7/16 in. L 50 pc 11-921L
- UNGER Replacement Blade for Heavy-Duty Scraper, Carbon Steel, PK10 HDSB0
- Irwin Knives, Cutters & Snips