Thomson
External Seal, ID 25 mm, OD 40 mm
Mfr # SM25OPN
Zoro # G1184032
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 25 mm
- Outside Dia. 40 mm
- For Use With Metric Super Smart and Multitrac
- Width (mm) 4
- Dimension T 4 mm
Explore More Products
- THOMSON Double Seal, ID 0.625 In, OD 1.129 In S625
- THOMSON Double Seal, ID 1.000 In, OD 1.567 In OPNS1000
- THOMSON Retaining Ring C1000
- THOMSON Seals, Inch S1000
- THOMSON Retaining Ring C500
- THOMSON Seals, Inch S500
- THOMSON External Seal, ID 12 mm, OD 22 mm SM12
- THOMSON Retaining Ring C750
- THOMSON Double Seal, ID 0.750 In, OD 1.254 In OPNS750SS
- NATIONAL Small Bore Inch Seal, 471567 471567
- NATIONAL Small Bore Inch Seal, 476510 476510
- Thomson Linear Bearings & Guides