Schneider Electric
Non-Illuminated Push Button, 30 mm, 1NC, Red
Mfr # 9001SKR25RH6
Zoro # G1184206
Free Shipping & Returns
$112.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary Push
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6
- Type of Operator 57mm Mushroom Head
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green 9001KR2G
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow ZB5AS55
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green ZB5AA335
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NC, Red XB4FA4322
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 1NO/1NC, Rectangular XB5AL73415
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red 9001KR1RH6
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green 9001SKR3GH5
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Amber 9001K2L38LYAH13
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Green, White ZB4FA331
- SQUARE D PUSH BUTTON 600VAC 10A 30MM T-K 9001KR5RH5
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular ZB4BW7A17247
- Schneider Electric Switches