Shop Alternate Products
This Product is Discontinued
Schneider Electric
Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (Discontinued)
Mfr # 9001KS63K5
Zoro # G1184346
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Keyed
- Action Momentary / Maintained / Maintained
- Cam C