Shop Alternate Products
This Product is Discontinued
Westward
Nozzle, Star Tip, 1 27/64 In Length (Discontinued)
Mfr # 2ZYF2
Zoro # G1184705
This Product is Discontinued
Key Features
- Nozzle Type Star Tip
- Length 1 27/64 in
- Base Material Aluminum
- Tube Material Aluminum
- Inlet Size 1/4 ID